Motion
2320-M-C3
Self-aligning Ball Bearing - Straight, 100 mm ID, 215 mm OD, 73 mm Width, Open, C3 (Group 3)
Mi Item #07084712
MFR #2320-M-C3
Price$4,382.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 100 mm ID, 215 mm OD, 73 mm Width, Open, C3 (Group 3)
Mi Item #07084712
MFR #2320-M-C3

Mfr description
2320-M-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,382.04/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    73 mm
  • Weight
    27.688 lbs, 12.559 kg

Details

  • Ball Retainer Material
    Solid Brass
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    C3 (Group 3)
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    4300 rpm
  • Maximum Operating RPM
    4300 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    196000 N, 44062.5 lbf
  • Radial Static Load Capacity
    79000 N, 17759.9 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    23
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)