Motion
386  10/1 L WR 143TC 1.938

HUB CITY INC
386 10/1 L WR 143TC 1.938

386 10/1 L WR 143TC 1.938 Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, C-Face Quill, 0.8750 in Input Size, 143TC Frame
MI ITEM #07084754
MFR #386 10/1 L WR 143TC 1.938
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
386 10/1 L WR 143TC 1.938

386 10/1 L WR 143TC 1.938 Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, C-Face Quill, 0.8750 in Input Size, 143TC Frame
MI ITEM #07084754
MFR #386 10/1 L WR 143TC 1.938

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
386 10/1 L 143TC REDUCER 0220-85324
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
  • Cast Iron Housing
  • Alloy Shafting

Specifications

  • Center Distance
    3.7500 in
  • Reduction
    Single
  • Ratio
    10:1
  • Max Input Horsepower
    12.600 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Style
    L
  • NEMA / IEC Frame Size
    143TC
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    3907 in-lbs
  • Service Factor
    1.0
  • Series
    380
  • Manufacturer Reducer Size
    386
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
    RATIO=10/1|STYLE=L|FS=143TC|OD=2
  • Manufacturer Catalog Number
    0220-85324
  • Manufacturer Upc Number
    662798689326
  • UPC_NO
    662798689326
  • Shipping Dimensions Height
    13-1/2 in
  • Shipping Dimensions Length
    14 in
  • Shipping Dimensions Width
    12-1/4 in
  • Weight
    100.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text