Motion
XCM40090 4 PILLOW ROLLER BRG

REXNORD INC
XCM40090 4 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - Four-Bolt Base Mount
Mi Item #07084804
MFR #XCM40090 4 PILLOW ROLLER BRG
Price$12,877.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
XCM40090 4 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - Four-Bolt Base Mount
Mi Item #07084804
MFR #XCM40090 4 PILLOW ROLLER BRG

Mfr description
XCM40090 PILLOWBLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,877.88/each

Specifications

Dimensions

  • Weight
    132 lbs

Details

  • Bearing Type
    Spherical Roller
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller
  • Manufacturer Catalog Number
    XCM40090
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Spherical Roller
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)