Motion
C122B
1800 rpm, 1500 rpm, 3 ph, 230/460 V, 190/380 V, 145TC Frame, ODP Enclosure
Mi Item #07084839
MFR #C122B
Price$857.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 1500 rpm, 3 ph, 230/460 V, 190/380 V, 145TC Frame, ODP Enclosure
Mi Item #07084839
MFR #C122B

Mfr description
2HP 1800RPM C122B DP 230/460V 145TC 3PH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$857.80/each

Specifications

Dimensions

  • Frame Size
    145TC

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Horsepower
    2 hp/1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190/380 V, 230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1500 rpm, 1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)