Specifications
Dimensions
- Drive End Bearing Size6206
- Frame Size184TC
- Opposite Drive End Bearing Size6205
- Overall Length C Dimension15.28 in
- Service Factor1.15
- Shaft Diameter1.1250 in
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1/F2 Capable
- Base RPM1182 rpm
- Description Keyword2 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Induction Run
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Efficiency88.50 %
- Insulation ClassB
- IP Rating12
- KVA CodeL
- kW1.50 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856040152
- Motor Horsepower2 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles6-pole
- Motor Supply Voltage208-230/460 V
- Mounting TypeC-Face Flange
- NEMA Design ClassB
- Opposite Drive End Bearing TypeBall
- Product TypeGeneral Purpose Motors
- Shaft RotationReversible
- Shaft TypeT
- Standards MetCE,UL Recognized,CSA
- Starting MethodAcross The Line
- Synchronous Rpm1200 rpm
- Thermal ProtectionNone
- Type Of BearingBall
- UPC_NO722856040152
- Volts @ Frequency230/460 V @ 60 Hz
- Wiring Diagram
Overview
Mfr description
2HP 1200RPM C152B DP 230/460V 184TC 3PH
- Mechanically locked on shaft end