Motion
C201B
General Purpose Motor - 1-1/2 hp, 3600 rpm, 3 ph, 208-230/460 V, 143TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3515 rpm Base, C-Face Flange Mount, Continuous Duty
MI ITEM #07084849
MFR #C201B
Your Price$965.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1-1/2 hp, 3600 rpm, 3 ph, 208-230/460 V, 143TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3515 rpm Base, C-Face Flange Mount, Continuous Duty
MI ITEM #07084849
MFR #C201B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$965.14/each(List $1,206.42)

Overview

Mfr description
1-1/2HP 3600RPM C201B TEFC 230/460V
  • Mechanically locked on shaft end
  • Rated 60/50 hertz, 190/380 or 380 volt, at next lower horsepower (as noted)
  • Rolled steel 56-145T frame motors accept brake kits, see Accessories section

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    143TC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    3515 rpm
  • Assembly Box Mounting
    F1 Only
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    C-Face Flange
  • Thermal Protection
    None
  • Electrical Type
    Squirrel Cage Induction Run
  • Full Load Efficiency
    84.00 %
  • KVA Code
    M
  • kW
    1.10 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    2-pole
  • Starting Method
    Across The Line
  • Volts @ Frequency
    230/460 V @ 60 Hz
  • Description Keyword
    1-1/2 hp
  • Shaft Diameter
    0.8750 in
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Motor Length Less Shaft
    8.60 in
  • Overall Length C Dimension
    13.37 in
  • Ambient Temperature Range
    40 °C
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    43
  • Standards Met
    CE,UL Recognized,CSA
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6203
  • Manufacturer Upc Number
    722856040183
  • UPC_NO
    722856040183
  • Manufacturer Product Page
  • Wiring Diagram
  • 2D Drawing
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text