Specifications
Dimensions
- Drive End Bearing Size6309
- Frame Size254TC
- Motor Length Less Shaft12.00 in
- Opposite Drive End Bearing Size6208
- Overall Length C Dimension24.02 in
- Service Factor1.15
- Shaft Diameter1.6250 in
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1/F2 Capable
- Base RPM3535 rpm
- Description Keyword15 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Induction Run
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialAluminum
- Frequency Rating60 Hz
- Full Load Efficiency91.00 %
- Insulation ClassF
- IP Rating43
- KVA CodeG
- kW11 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856050472
- Motor Horsepower15 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles2-pole
- Motor Supply Voltage208-230/460 V
- Mounting TypeC-Face Flange
- NEMA Design ClassB
- Opposite Drive End Bearing TypeBall
- Product TypeGeneral Purpose Motors
- Shaft RotationReversible
- Shaft TypeT
- Standards MetCE,UL Recognized,CSA
- Starting MethodAcross The Line
- Synchronous Rpm3600 rpm
- Thermal ProtectionNone
- Type Of BearingBall
- UPC_NO722856050472
- Volts @ Frequency230/460 V @ 60 Hz
- Wiring Diagram
Overview
Mfr description
15HP 3600RPM C207B TEFC 230/460V 254TC
- Mechanically locked on shaft end
- Rated 60/50 hertz, 190/380 or 380 volt, at next lower horsepower (as noted)
- Rolled steel 56-145T frame motors accept brake kits, see Accessories section (except as noted)