Motion
C304B
Explosion Proof / Hazardous Location Motor - 5 hp, 3600 rpm, 3 ph, 208-230/460 V, 184TC Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 3495 rpm Base, C-Face Flange Mount, Continuous Duty
Mi Item #07084877
MFR #C304B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof / Hazardous Location Motor - 5 hp, 3600 rpm, 3 ph, 208-230/460 V, 184TC Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 3495 rpm Base, C-Face Flange Mount, Continuous Duty
Mi Item #07084877
MFR #C304B

Mfr description
5HP 3600RPM C304B EPFC 230/460V 184TC
  • Frame Construction:56 Frame-Rolled Steel.143-256TC-Cast Iron “Blue Chip”
  • Thermal Protection:56 Frame-Auto Overload,143-256TC-T-Stats
  • Class/Group:56 Frame-Class I, Groups C & D,143-256TC-Class I, Group D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6207
  • Frame Size
    184TC
  • Motor Length Less Shaft
    1.00 in
  • Opposite Drive End Bearing Size
    6206
  • Overall Length C Dimension
    18.62 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.1250 in
  • Weight
    175 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    3495 rpm
  • Description Keyword
    5 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    12.40 / 6.20 A
  • Full Load Efficiency
    88.50 %
  • Insulation Class
    F
  • IP Rating
    54
  • KVA Code
    J
  • kW
    3.70 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856050663
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    5 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    2-pole
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    C-Face Flange
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    Ball
  • UPC_NO
    722856050663
  • Volts @ Frequency
    230/460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)