Motion
C320B
Explosion Proof / Hazardou Location Motor - 1 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 143TC Frame, EPFC Enclosure, 60 Hz, 1765 rpm Base, Continuous Duty
Mi Item #07084881
MFR #C320B
Price$1,422.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof / Hazardou Location Motor - 1 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 143TC Frame, EPFC Enclosure, 60 Hz, 1765 rpm Base, Continuous Duty
Mi Item #07084881
MFR #C320B

Mfr description
1HP 1800RPM C320B EPFC 230/460V 143TC
  • Frame Construction: 143-256TC - Cast Iron “Blue Chip”
  • Thermal Protection: 143-256TC - T-Stats
  • Class/Group: 143-256TC - Class I, Group D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,422.55/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    143TC
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    15.1900 in, 385.82 mm
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    83 lbs

Details

  • 2D Drawing
  • Additional Details
    Squirrel Cage Inverter Rated;Thermostat;Cast Iron Frame;Ul Listed And Csa Certified
  • Ambient Temperature Range
    40 °C
  • Amps @ Voltage
    3.3 A;1.65 A at 230 V;460 V
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1765 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1, F#143TC, RPM:1800, 230/460V, EPFC
  • Description Keyword
    3/4 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.30 / 1.70 A
  • Full Load Efficiency
    85.50 %
  • Full Load Torque
    3.00 ft-lbs;4.067 N-m
  • Group & Class
    Class I, Group D;Class II, Group F and G
  • Harmonization Code
    8501.52.4000
  • Hp
    1 hp
  • Insulation Class
    B
  • IP Rating
    54
  • KVA Code
    P
  • kW
    0.75 kW
  • Manufacturer Catalog Number
    C320B
  • Manufacturer Upc Number
    722856050717
  • Model
    143TTGN16539AA
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    C-Face Flange
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Standards Met
    CSA Certified, UL Listed
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T3B
  • Thermal Protection
    Thermostat
  • Type Of Bearing
    Ball
  • UPC_NO
    722856050717
  • Voltage
    190 V, 230 V, 380 V, 460 V
  • Volts @ Frequency
    230/460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)