Specifications
Dimensions
- Frame Size56
Details
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Motor Horsepower1-1/2 hp/1 hp
- Motor Phase3 ph
- Motor Supply Voltage190/380 V, 230/460 V
- Product TypeBrake Motors
- Synchronous Rpm1500 rpm, 1800 rpm
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)