Motion
E155A
Close Coupled Pump Motor - 5 hp, 1800 rpm, 3 ph, 200 V, 184JM Frame, DP (Drip Proof) Enclosure, 60 Hz, 1755 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07084909
MFR #E155A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 5 hp, 1800 rpm, 3 ph, 200 V, 184JM Frame, DP (Drip Proof) Enclosure, 60 Hz, 1755 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07084909
MFR #E155A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5HP 1800RPM E155A DP 200V 184JM 3PH
  • NEMA JM pump shaft dimensions
  • JMV frame includes drip cover for vertical mount without base
  • JM frame has rigid base, drip cover not included
  • Mechanically locked on shaft end
  • Continuous duty

Specifications

  • Motor Category
    Close Coupled Pump Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    200 V
  • Frame Size
    184JM
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Assembly Box Mounting
    F1 Only
  • Duty Condition Type
    Continuous Duty
  • Thermal Protection
    None
  • Starting Method
    Across The Line
  • Electrical Type
    Squirrel Cage Induction Run
  • kW
    3.70 kW
  • Full Load Efficiency
    89.50 %
  • Ambient Temperature Range
    40 °C
  • Base RPM
    1755 rpm
  • KVA Code
    J
  • Motor Orientation
    Horizontal
  • Motor Poles
    4-pole
  • Volts @ Frequency
    200 V @ 60 Hz
  • Shaft Type
    JM
  • Standards Met
    CE,UL Recognized,CSA
  • Shaft Diameter
    0.8750 in
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    1.00 in
  • Overall Length C Dimension
    15.82 in
  • Drive End Bearing Size
    6207
  • Opposite Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    12
  • Weight
    94 lbs
  • Manufacturer Upc Number
    722856050939
  • UPC_NO
    722856050939
  • Manufacturer Product Page
  • Wiring Diagram
  • 2D Drawing
  • Description Keyword
    5 hp
  • Mounting Type
    Rigid Base
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text