Specifications
Dimensions
- Drive End Bearing Size6206
- Frame Size182T
- Motor Length Less Shaft9.00 in
- Opposite Drive End Bearing Size6205
- Overall Length C Dimension13.19 in
- Service Factor1.15
- Shaft Diameter1.1250 in
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1 Only
- Base RPM1760 rpm
- Description Keyword3 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Induction Run
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Efficiency89.50 %
- Insulation ClassF
- IP Rating12
- KVA CodeK
- kW2.20 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856051295
- Motor Horsepower3 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles4-pole
- Motor Supply Voltage200 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End Bearing TypeBall
- Product TypeGeneral Purpose Motors
- Shaft RotationReversible
- Shaft TypeT
- Standards MetCE,UL Recognized,CSA
- Starting MethodAcross The Line
- Synchronous Rpm1800 rpm
- Thermal ProtectionNone
- Type Of BearingBall
- UPC_NO722856051295
- Volts @ Frequency200 V @ 60 Hz
- Wiring Diagram