Motion
G841A
1800 rpm, 3 ph, 230/460 V, 56 Frame, EPFC Enclosure
Mi Item #07084999
MFR #G841A
Price$1,344.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 230/460 V, 56 Frame, EPFC Enclosure
Mi Item #07084999
MFR #G841A

Mfr description
1HP 1800RPM G841A EPFC 230/460V 56C 3PH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,344.29/each

Specifications

Dimensions

  • Frame Size
    56

Details

  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    Severe Duty Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)