Motion
G846A
Explosion Proof (hazardou Location) Motor - 1 hp, 1800 rpm, 3 ph, 575 V, XPFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #07085000
MFR #G846A
Price$1,570.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof (hazardou Location) Motor - 1 hp, 1800 rpm, 3 ph, 575 V, XPFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #07085000
MFR #G846A

Mfr description
1HP 1800RPM G846A EPFC 575V 56C 3PH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,570.80/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    15.9400 in;404.87 mm
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in, 15.87 mm
  • Weight
    48 lbs, 21.772 kg

Details

  • Additional Details
    Ul Listed And Csa Certified;Permanently Lubricated;Sealed Bearings;140 Frame Motor And Below Include Explosion Proof Conduit Box;Shipped Loose
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1, F#56C, RPM:1800, 575V, EPFC
  • Description Keyword
    Explosion Proof
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    XPFC (Explosion Proof Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    1.3 A
  • Full Load Efficiency
    0.855
  • Full Load Torque
    3.00 ft-lbs
  • Insulation Class
    B
  • IP Rating
    IP54
  • KVA Code
    P
  • kW
    0.75 kW
  • Manufacturer Catalog Number
    G846A
  • Model
    56T17G15615A
  • Motor Category
    Explosion Proof
  • Motor Horsepower
    1 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    575 V
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Shaft Type
    NEMA 56
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T3B
  • Thermal Protection
    Automatic Reset
  • Type Of Bearing
    Ball
  • Voltage
    575 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)