Motion
J066A
Jet Pump Motor - 3 hp, 3600 rpm, 3 ph, 208-230/460 V, 56HJ Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07085014
MFR #J066A
Your Price$835.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jet Pump Motor - 3 hp, 3600 rpm, 3 ph, 208-230/460 V, 56HJ Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07085014
MFR #J066A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$835.39/each(List $1,253.08)

Overview

Mfr description
3HP 3600RPM J066A TEFC 230/460V 56HJ 3PH
  • Double sealed ball bearings, mechanically locked on shaft end
  • Continuous Duty
  • Nameplated 60/50 hertz, 190/380 volts at next lower HP, as noted
  • Threaded shaft with slinger
  • Drip cover not included, see Accessories section

Specifications

  • Motor Category
    Jet Pump Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56HJ
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Assembly Box Mounting
    F1 Only
  • Duty Condition Type
    Continuous Duty
  • Thermal Protection
    None
  • Starting Method
    Across The Line
  • Electrical Type
    Squirrel Cage Induction Run
  • kW
    2.20 kW
  • Full Load Efficiency
    87.50 %
  • Ambient Temperature Range
    40 °C
  • Base RPM
    3450 rpm
  • KVA Code
    M
  • Motor Orientation
    Horizontal or Shaft Down
  • Motor Poles
    2-pole
  • Volts @ Frequency
    230/460 V @ 60 Hz
  • Shaft Type
    J
  • Standards Met
    CE,UL Recognized,CSA
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    9.60 in
  • Overall Length C Dimension
    14.82 in
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    43
  • Manufacturer Upc Number
    722856051769
  • UPC_NO
    722856051769
  • Manufacturer Product Page
  • Wiring Diagram
  • 2D Drawing
  • Description Keyword
    3 hp
  • Mounting Type
    Rigid Base
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text