Motion
K2111A
1800 rpm, 3 ph, 230/460 V, 56 Frame, EPFC Enclosure
Mi Item #07085028
MFR #K2111A
Price$1,733.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 230/460 V, 56 Frame, EPFC Enclosure
Mi Item #07085028
MFR #K2111A

Mfr description
1-1/2HP 1800RPM K2111A EPFC 230/460V 56H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,733.26/each

Specifications

Dimensions

  • Frame Size
    56

Details

  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)