Motion
K2115A
Explosion Proof / Hazardou Location Motor - 1-1/2 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 56C Frame, EPFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #07085029
MFR #K2115A
Price$1,756.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof / Hazardou Location Motor - 1-1/2 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 56C Frame, EPFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #07085029
MFR #K2115A

Mfr description
1-1/2HP 1800RPM K2115A EPFC 230/460V 56C
  • Frame Construction:56 Frame-Rolled Steel.143-256TC-Cast Iron “Blue Chip”
  • Thermal Protection:56 Frame-Auto Overload,143-256TC-T-Stats
  • Class/Group:56 Frame-Class I, Groups C & D,143-256TC-Class I, Group D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,756.51/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    56C
  • Motor Length Less Shaft
    8.81 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    15.9400 in
  • Overall Length C Dimension
    15.94 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    57 lbs

Details

  • 2D Drawing
  • Additional Details
    Ul Listed And Csa Certified;Permanently Lubricated;Sealed Bearings;140 Frame Motor And Below Include Explosion Proof Conduit Box;Shipped Loose
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1.50, F#56C, RPM:1800, 230/460V, EPFC
  • Description Keyword
    1-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    4.60 / 2.30 A
  • Full Load Efficiency
    86.50 %
  • Full Load Torque
    4.5 ft-lbs
  • Group & Class
    DIV 1 EXP PROOF CL I GR CD CL II GR FG T3B
  • Harmonization Code
    8501.52.4000
  • Hp
    1.5 hp
  • Insulation Class
    B
  • IP Rating
    54
  • KVA Code
    P
  • kW
    1.10 kW
  • Manufacturer Catalog Number
    K2115A
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856051844
  • Model
    56T17G15601A
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    C-Face Flange
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T3B
  • Thermal Protection
    Automatic
  • Type Of Bearing
    Ball
  • UPC_NO
    722856051844
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    230/460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)