Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Car Wash Motor - 1 hp, 1800 rpm, 3 ph, 230 V, 460 V, 56C Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty, Inverter Duty
Mi Item #07085042
MFR #K608A

Mfr description
1HP 1800RPM K608A TEFC 230/460V 56C 3PH
  • 303 Stainless steel shafts with contact lip seal & V-ring slinger
  • Rolled steel construction
  • Gray epoxy paint
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    56C
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    12.87 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    36 lbs

Details

  • Additional Details
    Severe Duty;Class F Insulation;Csa Certified And Ul Recognized;Internal Corrosion Protection
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Country of Origin
    USA
  • Description
    HP:1, F#56C, RPM:1800, 230/460V, TEFC
  • Description Keyword
    Severe Duty
  • Duty Condition Type
    Inverter Duty, Severe Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.20 / 1.60 A
  • Full Load Efficiency
    85.50 %
  • Full Load Torque
    3.00 ft-lbs
  • Hp
    1 hp
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    N
  • kW
    0.75 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K608A
  • Model
    56T17W99021B
  • Motor Category
    Car Wash Motor
  • Motor Design Code
    B
  • Motor Horsepower
    1 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    C-Face Flange
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Definite Purpose Motors
  • Shaft Type
    NEMA 56
  • Standards Met
    UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic
  • Type Of Bearing
    Ball
  • Voltage
    230 V, 460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)