Motion
K723A
General Purpose Motor - 2 hp, 3600 rpm, 3 ph, 575 V, 56HC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, Bolt-on Base Mount, Continuous Duty
MI ITEM #07085054
MFR #K723A
List Price$1,080.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 2 hp, 3600 rpm, 3 ph, 575 V, 56HC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, Bolt-on Base Mount, Continuous Duty
MI ITEM #07085054
MFR #K723A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,080.04/each for your price

Overview

Mfr description
2HP 3600RPM K723A TEFC 575V 56HC 3PH
  • Mechanically locked on shaft end
  • Class F insulation (except as noted)
  • 56-145T frame motors, accept brake kits, see accessory kits

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    56HC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    3450 rpm
  • Assembly Box Mounting
    F1 Only
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Bolt-on Base
  • Thermal Protection
    None
  • Electrical Type
    Squirrel Cage Induction Run
  • Full Load Efficiency
    85.50 %
  • KVA Code
    K
  • kW
    1.50 kW
  • Motor Orientation
    Horizontal or Up/Down
  • Motor Poles
    2-pole
  • Starting Method
    Across The Line
  • Volts @ Frequency
    575 V @ 60 Hz
  • Description Keyword
    2 hp
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Reversible
  • Shaft Type
    NEMA 56
  • Motor Length Less Shaft
    9.60 in
  • Overall Length C Dimension
    14.31 in
  • Ambient Temperature Range
    40 °C
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    43
  • Standards Met
    CE,UL Recognized,CSA
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6203
  • Manufacturer Upc Number
    722856052049
  • UPC_NO
    722856052049
  • Manufacturer Product Page
  • Wiring Diagram
  • 2D Drawing
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought