Specifications
Dimensions
- Drive End Bearing Size6207
- Frame Size184JM
- Motor Length Less Shaft1.00 in
- Opposite Drive End Bearing Size6207
- Overall Length C Dimension17.27 in
- Service Factor1.15
- Shaft Diameter0.8750 in
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1 Only
- Base RPM1760 rpm
- Description Keyword5 hp
- Duty Condition TypeContinuous Duty, Washdown Duty
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialStainless Steel
- Frequency Rating60 Hz
- Full Load Efficiency89.50 %
- Insulation ClassF
- IP Rating56
- KVA CodeG
- kW3.70 kW
- Manufacturer Catalog Number184TTWD16033
- Manufacturer Product Page
- Manufacturer Upc Number722856053282
- Motor CategoryGeneral Purpose Motor (Stainless Steel)
- Motor Horsepower5 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles4-pole
- Motor Supply Voltage208-230/460 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End Bearing TypeBall
- Product TypeWashdown Duty Motors
- Shaft RotationReversible
- Shaft TypeJM
- Standards MetCE,UL Recognized,CSA
- Starting MethodLine Or Inverter
- Synchronous Rpm1800 rpm
- Thermal ProtectionNone
- Type Of BearingBall
- UPC_NO722856053282
- Volts @ Frequency230/460 V @ 60 Hz
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)