Motion
N435A
General Purpose Washdown Duty Motor (Stainless Steel) - 1-1/2 hp, 1800 rpm, 3 ph, 208-230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1750 rpm Base, C-Face Flange Mount
MI ITEM #07085231
MFR #N435A
List Price$2,600.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Stainless Steel) - 1-1/2 hp, 1800 rpm, 3 ph, 208-230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1750 rpm Base, C-Face Flange Mount
MI ITEM #07085231
MFR #N435A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$2,600.47/each for your price

Overview

Mfr description
1-1/2HP 1800RPM N435A TEFC 208-230/460V
  • Suitable for use on VFD 10:1 Variable torque, 10:1 (TEFC) or 1000:1 (TENV) Constant Torque
  • MAX GUARD® Class F insulation system
  • 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power
  • Double sealed ball bearings
  • 303 stainless steel shaft with spring loaded contact seals in each end (Drive end only on TENV)
  • 300 Series Stainless steel external construction: frame, endshields, conduit box, mounting base and hardware for superior corrosion resistance
  • Internal corrosion resistant coatings on rotor and heavy polyester varnish on the stator
  • 100% Paint-free construction
  • Rated 60/50 hertz, 190/380 volt at next lower horsepower

Specifications

  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Phase
    3 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56C
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty, Washdown Duty
  • Assembly Box Mounting
    F1/F2 Capable
  • Base RPM
    1750 rpm
  • Thermal Protection
    None
  • Ambient Temperature Range
    40 °C
  • Electrical Type
    Squirrel Cage Induction Run
  • KVA Code
    M
  • Starting Method
    Across The Line
  • kW
    1.10 kW
  • Full Load Efficiency
    86.50 %
  • Motor Orientation
    Horizontal
  • Motor Poles
    4-pole
  • Volts @ Frequency
    208-230/460 V @ 60 Hz
  • Description Keyword
    1-1/2 hp
  • Shaft Type
    T
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    13.77 in
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Stainless Steel
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    CE,UL Recognized,CSA
  • Weight
    46 lbs
  • Manufacturer Catalog Number
    056T17WD15331
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856053756
  • UPC_NO
    722856053756
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    C-Face Flange
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text