Specifications
Dimensions
- Drive End Bearing Size6205
- Frame Size56C
- Motor Length Less Shaft7.00 in
- Opposite Drive End Bearing Size6205
- Overall Length C Dimension11.94 in
- Service Factor1.15
- Shaft Diameter0.6250 in
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1/F2 Capable
- Base RPM1760 rpm
- Description Keyword1 hp
- Duty Condition TypeContinuous Duty, Washdown Duty
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialStainless Steel
- Frequency Rating60 Hz
- Full Load Efficiency85.50 %
- Insulation ClassF
- IP Rating56
- KVA CodeN
- kW0.75 kW
- Manufacturer Catalog Number056T17W99037
- Manufacturer Product Page
- Manufacturer Upc Number722856053824
- Motor CategoryGeneral Purpose Motor (Stainless Steel)
- Motor Horsepower1 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles4-pole
- Motor Supply Voltage208-230/460 V
- Mounting TypeC-Face Flange
- NEMA Design ClassB
- Opposite Drive End Bearing TypeBall
- Product TypeWashdown Duty Motors
- Shaft RotationReversible
- Shaft TypeNEMA 56
- Standards MetCE,UL Recognized,CSA
- Starting MethodLine Or Inverter
- Synchronous Rpm1800 rpm
- Thermal ProtectionNone
- Type Of BearingBall
- UPC_NO722856053824
- Volts @ Frequency230/460 V @ 60 Hz
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)