Specifications
Dimensions
- Drive End Bearing Size6205
- Frame Size145TC
- Motor Length Less Shaft7.75 in
- Opposite Drive End Bearing Size6205
- Overall Length C Dimension12.75 in
- Service Factor1.15
- Shaft Diameter0.8750 in
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1/F2 Capable
- Base RPM1750 rpm
- Description Keyword1-1/2 hp
- Duty Condition TypeContinuous Duty, Washdown Duty
- Electrical TypeSquirrel Cage Induction Run
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialStainless Steel
- Frequency Rating60 Hz
- Full Load Efficiency86.50 %
- Insulation ClassF
- IP Rating56
- KVA CodeL
- kW1.10 kW
- Manufacturer Catalog Number145TTWD16034
- Manufacturer Product Page
- Manufacturer Upc Number722856053879
- Motor CategoryGeneral Purpose Motor (Stainless Steel)
- Motor Horsepower1-1/2 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles4-pole
- Motor Supply Voltage208-230/460 V
- Mounting TypeC-Face Flange
- NEMA Design ClassB
- Opposite Drive End Bearing TypeBall
- Product TypeWashdown Duty Motors
- Shaft RotationReversible
- Shaft TypeT
- Standards MetCE,UL Recognized,CSA
- Starting MethodAcross The Line
- Synchronous Rpm1800 rpm
- Thermal ProtectionNone
- Type Of BearingBall
- UPC_NO722856053879
- Volts @ Frequency230/460 V @ 60 Hz
- Wiring Diagram
Overview
Mfr description
1-1/2HP 1800RPM N469A TEFC 230/460V
- Suitable for use on VFD, 10:1 Variable torque, 10:1 (TEFC) or 1000:1 (TENV) Constant Torque
- MAX GUARD® Class F insulation system
- 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power
- Double sealed ball bearings with moisture resistant, high temperature grease
- 300 Series Stainless steel external construction: frame, endshields, shaft, conduit box, mounting base and hardware for superior corrosion resistance
- Internal corrosion resistant coatings on rotor and heavy polyester varnish on the stator
- 100% Paint-free construction
- Viton® o-rings, shaft seals, and gaskets for superior sealing against chemicals
- Hydrophobic breather in OP endshield and conduit box equalize air pressure