Motion
R313A
IEC Frame Motor - 0.75 kW, 1800 rpm, 3 ph, 230/460 V, 8D0 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1740 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07085293
MFR #R313A
Price$906.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IEC Frame Motor - 0.75 kW, 1800 rpm, 3 ph, 230/460 V, 8D0 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1740 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07085293
MFR #R313A

Mfr description
1HP 1800RPM R313A TEFC 230/460V D80 3PH
  • Aluminum (63-90 frame) or Cast Iron (100-250 frame) construction
  • Nameplated 60/50 hertz at same HP (except as noted )
  • Max Guard® Class F Insulation, Class B rise @ rated KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$906.42/each

Specifications

Dimensions

  • Drive End Bearing Size
    6204
  • Frame Size
    8D0
  • Opposite Drive End Bearing Size
    6204
  • Overall Length C Dimension
    11.88 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.7500 in
  • Weight
    48 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F3
  • Base RPM
    1740 rpm
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    85.50 %
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    J
  • kW
    0.75 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856054333
  • Motor Horsepower
    1 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    IEC Frame Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    IEC
  • Standards Met
    CE,UL Recognized,CSA
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    Ball
  • UPC_NO
    722856054333
  • Volts @ Frequency
    230/460 V @ 60 Hz
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)