Motion
R372A
IEC Frame Motor - 0.75 kW, 3600 rpm, 3 ph, 230/460 V, D80C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3420 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07085294
MFR #R372A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IEC Frame Motor - 0.75 kW, 3600 rpm, 3 ph, 230/460 V, D80C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3420 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07085294
MFR #R372A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1HP 3600RPM R372A TEFC 230/460V 8D0C 3PH
  • Aluminum (63-90 frame) or Cast Iron (100-250 frame) construction
  • Nameplated 60/50 hertz at same HP (except as noted )
  • Max Guard® Class F Insulation, Class B rise @ rated KW
  • IP55 weatherproof enclosure
  • Rotatable/Removable Base (63-90 frame)
  • Wye Start-Delta Run on 160 Frame and larger
  • 10:1 Variable Torque, Constant Torque speed range as noted
  • Top Mounted/Oversized gasketed terminal box
  • Meets IEEE45, IEC60092 & USCG CFR46 Marine Duty (63-90 frame “Below Deck”)
  • Meets IEC 34 electrical standards; Meets IEC 72 dimensions and tolerances

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • kW
    0.75 kW
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    D80C
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    F3
  • Base RPM
    3420 rpm
  • Starting Method
    Across The Line
  • Ambient Temperature Range
    40 °C
  • Electrical Type
    Squirrel Cage Induction Run
  • KVA Code
    H
  • Thermal Protection
    None
  • Motor Poles
    2-pole
  • Full Load Efficiency
    77.00 %
  • Motor Orientation
    Horizontal
  • Volts @ Frequency
    230/460 V @ 60 Hz
  • Shaft Type
    IEC
  • Shaft Diameter
    0.7500 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    11.10 in
  • Drive End Bearing Size
    6204
  • Opposite Drive End Bearing Size
    6204
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • Service Factor
    1.15
  • Frame Material
    Aluminum
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    CE,UL Recognized,CSA
  • Weight
    48 lbs
  • Description Keyword
    1 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856054340
  • UPC_NO
    722856054340
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Rigid Base
  • Product Type
    IEC Frame Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought