Specifications
Dimensions
- Drive End Bearing Size6309
- Frame Size213JM
- Motor Length Less Shaft9.65 in
- Opposite Drive End Bearing Size6206
- Overall Length C Dimension20.59 in
- Service Factor1.15
- Shaft Diameter0.8750 in
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1/F2 Capable
- Base RPM3525 rpm
- Description Keyword7-1/2 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Induction Run
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Efficiency89.50 %
- Insulation ClassF
- IP Rating43
- KVA CodeH
- kW5.60 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856054630
- Motor CategoryClose Coupled Pump Motor
- Motor Horsepower7-1/2 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles2-pole
- Motor Supply Voltage200 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End Bearing TypeBall
- Product TypePump Motors
- Shaft RotationReversible
- Shaft TypeJM
- Standards MetCE,UL Recognized,CSA
- Starting MethodAcross The Line
- Synchronous Rpm3600 rpm
- Thermal ProtectionNone
- Type Of BearingBall
- UPC_NO722856054630
- Volts @ Frequency200 V @ 60 Hz
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)