Motion
U346A
Close Coupled Pump Motor - 15 hp, 3600 rpm, 3 ph, 575 V, 254JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3535 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07085425
MFR #U346A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 15 hp, 3600 rpm, 3 ph, 575 V, 254JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3535 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07085425
MFR #U346A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15HP 3600RPM U346A TEFC 575V 254JM 3PH
  • NEMA JM pump shaft dimensions
  • Mechanically locked on shaft end
  • Continuous duty

Specifications

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Type Of Bearing
    Ball
  • UPC_NO
    722856054685
  • Assembly Box Mounting
    F1/F2 Capable
  • Base RPM
    3535 rpm
  • Description Keyword
    15 hp
  • Drive End Bearing Size
    6309
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Frame Size
    254JM
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    91.00 %
  • IP Rating
    43
  • Insulation Class
    F
  • KVA Code
    G
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856054685
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    15 hp
  • Motor Length Less Shaft
    12.00 in
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    2-pole
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Size
    6208
  • Opposite Drive End Bearing Type
    Ball
  • Overall Length C Dimension
    25.52 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.2500 in
  • Shaft Rotation
    Reversible
  • Shaft Type
    JM
  • Standards Met
    CE,UL Recognized,CSA
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    None
  • Volts @ Frequency
    575 V @ 60 Hz
  • Wiring Diagram
  • kW
    11.20 kW
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought