Motion
U427B
General Purpose Motor - 5 hp, 1800 rpm, 3 ph, 200 V, 184T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1755 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07085442
MFR #U427B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 5 hp, 1800 rpm, 3 ph, 200 V, 184T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1755 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07085442
MFR #U427B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5HP 1800RPM U427B DP 200V 184T 3PH
  • Ball bearings (except where noted)
  • NEMA Service Factors
  • UL Recognized and CSA Certified

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    200 V
  • Frame Size
    184T
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    1755 rpm
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    AUTOMATIC
  • Electrical Type
    Squirrel Cage Induction Run
  • Full Load Efficiency
    89.50 %
  • KVA Code
    J
  • kW
    3.70 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    4-pole
  • Starting Method
    ACROSS THE LINE
  • Volts @ Frequency
    200 V @ 60 Hz
  • Shaft Diameter
    1.1250 in
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Ambient Temperature Range
    40 °C
  • Opposite Drive End Bearing Type
    BALL
  • Type Of Bearing
    BALL
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    12
  • Standards Met
    CE,UL Recognized,CSA
  • Manufacturer Upc Number
    722856054807
  • UPC_NO
    722856054807
  • Manufacturer Product Page
  • Wiring Diagram
  • 2D Drawing
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text