Motion
POS5007550TA
Bearing Seal - Dual Lip with a Garter Spring, Nitrile Material, 5.0000 in Bore , 7.5000 in OD, 0.5000 in Width
MI ITEM #07085485
MFR #POS5007550TA
List Price$271.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Dual Lip with a Garter Spring, Nitrile Material, 5.0000 in Bore , 7.5000 in OD, 0.5000 in Width
MI ITEM #07085485
MFR #POS5007550TA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$271.58/each for your price

Overview

Mfr description
POS5007550TA SEAL

Specifications

  • Seal Type
    Dual Lip with a Garter Spring
  • Seal Material
    Nitrile
  • Outside Diameter
    7.5000 in
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text