Motion
M7151P
Shackle - 5/8 in Size, 3-1/2 ton Capacity, Alloy Steel Material, Powder Coated Coating
MI ITEM #07085490
MFR #M7151P
Price$57.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shackle - 5/8 in Size, 3-1/2 ton Capacity, Alloy Steel Material, Powder Coated Coating
MI ITEM #07085490
MFR #M7151P

Mfr description
M7151P SHACKLES
  • Design factor of 5:1
  • Meets the requirements of ASME B30.26, but must not be side loaded
  • Alloy steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.49/each

Specifications

Dimensions

  • Bolt/Pin Diameter
    0.75 in
  • Eye Diameter
    1.5700 in
  • Inside Shackle Length
    4.00 in
  • Inside Shackle Width
    2.25 in
  • Pin Diameter
    0.7500 in
  • Shackle Size
    5/8 in
  • Weight
    2.00 lbs
  • Width Between The Eyes
    2.25 in
  • Working Load Limit
    3 1/2 ton

Details

  • Additional Details
    WLL: 7, to 5, lbs. As one of the only manufacturers of long-reach shackles, we designed these shackles for use in construction applications where a longer reach is needed to attach to pick points.
  • Finish Coating
    Powder Coated
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Pin Type
    Screw Pin
  • Standards Met
    ASME B30.26
  • Type
    Long Reach Shackle
  • UPC_NO
    043927468270
  • Weight Capacity
    3-1/2 ton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)