Motion
AB54264

3M
AB54264

Quick Change Disc - 2 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Cloth Backing Material, 120 Grit, Red Color
Mi Item #07085668
MFR #AB54264
Price$2.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
AB54264

Quick Change Disc - 2 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Cloth Backing Material, 120 Grit, Red Color
Mi Item #07085668
MFR #AB54264

Mfr description
54264 CUBITRON(TM) II ROLOC(TM) DURABLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain delivers sharp, cool, consistent cutting action
  • Evenly-spaced grain features gaps that help debris escape, bolstering abrasive's ability to resist loading
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.13/each

Specifications

Dimensions

  • Backing Weight
    X
  • Disc Diameter  
    2 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Deflashing, Surface Finishing
  • Attachment Type
    Roloc TR
  • Backing Material
    Cloth
  • Color
    Red
  • Disc Attachment Type
    Type 3
  • Grade
    Fine
  • Grit Number
    120
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    7100076933
  • Manufacturer Upc Number
    00051141542645
  • Material Application
    Aluminum, Carbon Steel, Stainless Steel
  • Max Rpm
    25000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00051141542645
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)