Overview
Mfr description
301676 CONSAV 1GLK 6700 SYSTEM DUNES TAN
- 100% solids epoxy that anyone can apply
- 60 minute pot life, 2x longer than standard 100% solids epoxies
- Great self-leveling properties allows for roller application or squeegee/back-roll application
- Low odor, low VOCs; great for new, old, bare or previously coated concrete floors
- Fast return to service- can except vehicle traffic in 36-48 hours
- Convenient kit packaging with patented burst pouch
Specifications
- ColorDunes Tan
- Package Size1 gal (US)
- Package TypePouch
- Manufacturer Upc Number020066323639
- Technical Specifications
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data