Motion
301679
6700 Super Light Gray
MI ITEM #07085691
MFR #301679
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6700 Super Light Gray
MI ITEM #07085691
MFR #301679

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Package Size
    1 gal (US)

Details

  • Color
    Super Light Gray
  • Manufacturer Upc Number
    020066323509
  • Package Type
    Pouch
  • Technical Specifications

Overview

Mfr description
301679 CONSAV 1GLK 6700 SYSTEM SUPER
  • 100% solids epoxy that anyone can apply
  • 60 minute pot life, 2x longer than standard 100% solids epoxies
  • Great self-leveling properties allows for roller application or squeegee/back-roll application
  • Low odor, low VOCs; great for new, old, bare or previously coated concrete floors
  • Fast return to service- can except vehicle traffic in 36-48 hours
  • Convenient kit packaging with patented burst pouch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought