Motion
301680
6700 Light Gray
Mi Item #07085692
MFR #301680
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6700 Light Gray
Mi Item #07085692
MFR #301680

Mfr description
301680 CONSAV 1GLK 6700 SYSTEM LIGHT
  • 100% solids epoxy that anyone can apply
  • 60 minute pot life, 2x longer than standard 100% solids epoxies
  • Great self-leveling properties allows for roller application or squeegee/back-roll application
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Package Size
    1 gal (US)

Details

  • Color
    Light Gray
  • Manufacturer Upc Number
    020066323493
  • Package Type
    Pouch
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)