Motion
SUC205-15
Ball Insert Bearing - 0.9375 in Bore Diam., Set Screw Locking
Mi Item #07086435
MFR #SUC205-15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 0.9375 in Bore Diam., Set Screw Locking
Mi Item #07086435
MFR #SUC205-15

Mfr description
SUC205-15 INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    15/16 in

Details

  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    029176906602
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    029176906602
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)