Specifications
Dimensions
- Bore Diameter1-1/8 in
Details
- Locking DeviceSet Screw
- Manufacturer Upc Number029176911767
- Product TypeBall Insert Bearings
- UPC_NO029176911767
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)