Motion
SUC204-12
Ball Insert Bearing - 0.7500 in Bore Diam., Set Screw Locking
Mi Item #07087516
MFR #SUC204-12
Price$117.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 0.7500 in Bore Diam., Set Screw Locking
Mi Item #07087516
MFR #SUC204-12

Mfr description
SUC204-12 3/4" SS INSERT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.58/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in

Details

  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    029176894947
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    029176894947
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)