Motion
SUC206-19
Ball Insert Bearing - 1.1875 in Bore Diam., Set Screw Locking
Mi Item #07087518
MFR #SUC206-19
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1.1875 in Bore Diam., Set Screw Locking
Mi Item #07087518
MFR #SUC206-19

Mfr description
SUC206-19 1-3/16" STAINLESS INSERT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in

Details

  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    029176889684
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    029176889684
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)