Motion
SUC207-23
Ball Insert Bearing - 1.4375 in Bore Diam., Set Screw Locking
MI ITEM #07087520
MFR #SUC207-23
Price$233.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1.4375 in Bore Diam., Set Screw Locking
MI ITEM #07087520
MFR #SUC207-23

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$233.19/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in

Details

  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    029176952258
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    029176952258

Overview

Mfr description
SUC207-23 1-7/16" STAINLESS INSERT BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text