Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCK299M2

20V MAX* XR Lithium ION Brushless Premium Hammerdrill & Impact Driver Combo Kit - Cordless, 20 V, Number of Pieces: 4
MI ITEM #07087578
MFR #DCK299M2

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Weight
    11.6 lbs

Details

  • Batteries Included
    Included
  • Battery Series
    MAX
  • Battery Type
    Lithium-Ion
  • Number Of Pieces
    4
  • Power Source
    Cordless
  • Tools Included
    (2) Belt Hooks, (2) DCB204 20V MAX* XR High Capacity Li-Ion Batteries (4.0Ah, 360° side handle, Charger, Contractor Bag, DCD996 20V MAX* XR 3-Speed 1/2" Hammerdrill, DCF887 20V MAX* XR 1/4" Impact Driver
  • UPC_NO
    885911445726
  • Voltage
    20 V

Overview

Mfr description
DCK299M2 20V MAX LI-ION BRUSHLESS PREMIU
  • DCD996 20V MAX*1/2 in. hammerdrill 3-speed, high performance (0-2,000 rpm), all-metal transmission optimizes tool-to-task for fast application speeds and improved run-time
  • DCD996 20V MAX*1/2 in. hammerdrill 0-38,250 BPM for fast drilling in masonry materials
  • DCD996 20V MAX*1/2 in. hammerdrill has a compact size (8.4 in. front-to-back length) and lightweight (4.7 lb) design to fit tight areas
  • DCD996 20V MAX* hammerdrill includes 3-Mode LED providing lighting in dark or confined spaces up to 20X brighter than previous model
  • DCF887 20V MAX* 1/4 in. impact driver provides 1,825 in-lbs of max torque at fast 0-3,250 RPM speed and 0-3,600 impacts per minute
  • DCF887 20V MAX* 1/4 in. impact driver has a compact size (5.3 in. front-to-back length) and lightweight (3.4 lbs) design

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought