Motion
C4D18WK16A

LEESON ELECTRIC
C4D18WK16A

DC Low Voltage Electric Motor - Permanent Magnet - Washdown, Brushed, 3/4 hp hp, 12 V, 1800 rpm rpm, TEFC, S56C Frame
Mi Item #07087647
MFR #C4D18WK16A
Price$2,492.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
C4D18WK16A

DC Low Voltage Electric Motor - Permanent Magnet - Washdown, Brushed, 3/4 hp hp, 12 V, 1800 rpm rpm, TEFC, S56C Frame
Mi Item #07087647
MFR #C4D18WK16A

Mfr description
109300.00,3/4HP,S56C,1800RPM,
  • 303 stainless steel shaft resist corrosion
  • Lubricated spring loaded contact seals prevent moisture from entering the motor
  • Patented “V” ring Forsheda seal deflects water
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,492.48/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56C
  • Motor Length Less Shaft
    5.97 in
  • NEMA / IEC Frame Size
    S56C
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    13.32 in
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in
  • Weight
    33.00 lbs

Details

  • 2D Drawing
  • Base RPM
    1800 rpm
  • DC Armature Voltage
    12 V
  • Duty Condition Type
    Continuous Duty
  • Efficiency Rating
    79.9
  • Enclosure Type
    TEFC
  • Field Full Load Current
    58.00 A
  • Frame Type
    S56C
  • Full Load Efficiency
    79.90 %
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720100219
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1800 rpm
  • Motor Family
    Permanent Magnet - Washdown
  • Motor Horsepower
    3/4 hp
  • Motor Type
    Brushed
  • Mounting Type
    C-Face Flange / Rigid Base
  • Operating Temperature Range
    40 °C
  • Overload Protector
    No Protection
  • Power Rating
    0.75 hp
  • Rotation
    Reversible
  • Shaft Rotation
    Reconn
  • Standards Met
    CSA, UL Recognized
  • Thermal Protection
    None
  • UL Approvals
    Recognized
  • UPC_NO
    691720100219
  • Voltage
    12 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)