Motion
01EB800EX
8.0000 in Bore Dia., 12.2500 in OD, 109 mm Overall Width
MI ITEM #07087790
MFR #01EB800EX
Price$24,398.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8.0000 in Bore Dia., 12.2500 in OD, 109 mm Overall Width
MI ITEM #07087790
MFR #01EB800EX

Mfr description
01EB800EX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,398.55/each

Specifications

Dimensions

  • Bore Diameter  
    8.0000 in
  • Outside Diameter  
    12.2500 in
  • Overall Width
    109 mm

Details

  • Bore Type
    Straight
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)