Motion
LSE708BR
LSE708BR
MI ITEM #07087793
MFR #LSE708BR
List Price$27,276.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LSE708BR
MI ITEM #07087793
MFR #LSE708BR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27,276.97/each for your price

Overview

Mfr description
LSE708BR

Specifications

  • Bearing Number
    LSE708BR
  • Bearing Type
    Split Cylindrical Retained
  • Bore Diameter
    7.5000 in
  • Housing Width
    7.9000 in
  • Locking Device
    Adapter Mount
  • Max Rpm
    1070 rpm
  • Outside Diameter
    14.1250 in
  • Product Type
    Split Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    138033 lbf
  • Radial Static Load Capacity
    222561 lbf
  • Seal Type
    Aluminium Triple Labyrinth
  • Series
    Light

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text