Motion
LSE700BR
LSE700BR
Mi Item #07087813
MFR #LSE700BR
Price$19,517.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LSE700BR
Mi Item #07087813
MFR #LSE700BR

Mfr description
LSE700BR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,517.57/each

Specifications

Dimensions

  • Bore Diameter  
    7.0000 in
  • Housing Width
    6.8000 in
  • Outside Diameter
    12.7500 in

Details

  • Bearing Number
    LSE700BR
  • Locking Device
    Adapter Mount
  • Max Rpm
    1220 rpm
  • Product Type
    Split Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    117800 lbf
  • Radial Static Load Capacity
    186142 lbf
  • Seal Type
    Viton Single Lip
  • Series
    Light
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)