Motion
GA-45GC

ENERPAC
GA-45GC

Pressure Gauge - GA-45GC Series, 0-10000 psi, Glycerin Filled
Mi Item #07087859
MFR #GA-45GC
Price$582.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
GA-45GC

Pressure Gauge - GA-45GC Series, 0-10000 psi, Glycerin Filled
Mi Item #07087859
MFR #GA-45GC

Mfr description
GA45GC GAUGE ADAPTER
  • 45° angled gauge improves visibility
  • Slim and narrow design
  • Easy to fit in a broad range of systems
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$582.01/each

Specifications

Details

  • Bourdon Tube
    C-shape - Copper Alloy
  • Case Filling
    Glycerin
  • Connection Gender
    Male
  • Gauge Pressure Range
    0-10000 psi
  • Gauge Type
    Hydraulic
  • Series
    GA-45GC
  • Thread Connection
    3/8 - 18 NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)