Motion
GG306-NP04-02
Eaton Aeroquip GG306 Series Elbow Adapters SAE 37 Male/BSPP Male - Carbon Steel
Mi Item #07087861
MFR #GG306-NP04-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip GG306 Series Elbow Adapters SAE 37 Male/BSPP Male - Carbon Steel
Mi Item #07087861
MFR #GG306-NP04-02

Mfr description
GG306-NP04-02
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    7/16 in
  • End 2 Size
    1/8 in
  • Height
    1.120 in
  • Length
    1.270 in
  • Overall Length
    1.270 in
  • Weight
    0.07 lb
  • Width
    0.550 in

Details

  • Adapter Type
    Elbow Adapters
  • Both Ends Gender Type
    Male to Male
  • End 1 Thread
    7/16-20
  • End 2 Thread
    G1/8
  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)