Motion
MGGMB63TN-711

SMC CORP OF AMERICA
MGGMB63TN-711

MGGMB63TN-711
Mi Item #07087909
MFR #MGGMB63TN-711
Price$1,561.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGMB63TN-711

MGGMB63TN-711
Mi Item #07087909
MFR #MGGMB63TN-711

Mfr description
MGGMB63TN-711 GUIDED CYLINDER, 28"STROKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,561.00/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Bearings
    Slide Bearing
  • Bracket 1
    Basic
  • Mounting Type
    Basic
  • Product Type
    Guided Air Cylinders
  • Series
    MGG
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)