Specifications
Dimensions
- Actual Thread Size3/8 – 18 NPTF
- Body Size3/8 in
- Force-to-Connect19.4 lbs
Details
- ApplicationHydraulic
- Body MaterialSteel
- Burst Pressure17405 psi
- Coupling ComponentSocket
- Description Keyword3/8 in NPTF, 3/8 – 18 Female Thread
- Flow Rate13.21 gpm
- Hose Connection TypeFemale NPTF
- Industry/ApplicationAgriculture, Construction, Industrial
- Seal MaterialBuna-N
- Spillage0.03080 fl oz (US)
- Standard InterchangeISO 7241-A
- Thread Hose I.D. Tube O.D.3/8 in
- Valve TypePoppet Valve
- Working Pressure4350 psi
- Working Pressure Range4001 to 5000 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)