Motion
TIUB13B-100-X3

SMC CORP OF AMERICA
TIUB13B-100-X3

Polyurethane Tubing - Air/Water, 0.330 in ID, 0.500 in OD, 100 m Length, 1.38 in Min Bend Radius
Mi Item #07088013
MFR #TIUB13B-100-X3
Price$440.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
TIUB13B-100-X3

Polyurethane Tubing - Air/Water, 0.330 in ID, 0.500 in OD, 100 m Length, 1.38 in Min Bend Radius
Mi Item #07088013
MFR #TIUB13B-100-X3

Mfr description
TIUB13B-100-X3 TUBING, POLYURETHANE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$440.65/each

Specifications

Dimensions

  • Inside Diameter
    0.3300 in
  • Length
    100 m
  • Minimum Bend Radius
    1.38 in
  • Outside Diameter
    0.5000 in
  • Tube Inner Diameter
    0.330 in
  • Tube Outer Diameter
    0.500 in

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    Black
  • Country of Origin
    JP
  • Description Keyword
    Air/Water
  • Fluid Type
    Air, Water
  • Hardness
    Shore A 95
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    SMC
  • Material
    Polyurethane
  • Operating Pressure At Room Temp
    116 psi
  • Tube Material
    Polyurethane
  • Typical Applications
    General Purpose Air/Water
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)