Motion
01EB180MEX
180 mm Bore Dia., 11.2500 in OD, 109 mm Overall Width
Mi Item #07088128
MFR #01EB180MEX
Price$18,928.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
180 mm Bore Dia., 11.2500 in OD, 109 mm Overall Width
Mi Item #07088128
MFR #01EB180MEX

Mfr description
01EB180MEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,928.54/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    11.2500 in
  • Overall Width
    109 mm

Details

  • Bore Type
    Straight
  • Product Type
    Roller Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)